SK (Niigata Seiki) Pipe cutter one-touch lock type

Sebelum PPN:
Rp1.899.900
Spesifikasi
Included Accessories1 replacement blade (for general use)
Mass (g)570
Maximum Cutting Thickness (mm)5
Overall Length (mm)224
Overall Width (mm)88
Pipe Diameter (mm)6~67
Thickness (mm)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The starting point of cutting can be set with a single touch, and the cut surface can be chamfered with a preeminent workability scraper.
Cutting of pipes such as copper, lead, iron, aluminum, PVC pipes, stainless steel, etc.
* For stainless steel, please purchase a spare blade for stainless steel, which is sold separately.
Warning
* For stainless steel, please purchase a spare blade for stainless steel, which is sold separately.
Feature
The starting point of cutting can be set with a single touch, and the cut surface can be chamfered with a preeminent workability scraper.

Specification : With scraper
Use
Cutting of pipes such as copper, lead, iron, aluminum, PVC pipes, stainless steel, etc.

Ulasan Produk

Tidak ada ulasan