SK (Niigata Seiki) Pipe cutter

Sebelum PPN:
Rp659.900 - Rp789.900
Spesifikasi
Included Accessories1 replacement blade (for general use)
Maximum Cutting Thickness (mm)2.5
Thickness (mm)34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliable cutting without chips is possible. The cut surface can be finished with a deburring cutter.
Cutting of pipes such as copper, lead, iron, aluminum, PVC pipes, stainless steel, etc.
* For stainless steel, please purchase a spare blade for stainless steel, which is sold separately.
Warning
* For stainless steel, please purchase a spare blade for stainless steel, which is sold separately.
Feature
Reliable cutting without chips is possible. The cut surface can be finished with a deburring cutter.

Specification : With deburring cutter
Use
Cutting of pipes such as copper, lead, iron, aluminum, PVC pipes, stainless steel, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait