Wiha (Wiha/Noga) Pico Finish Precision Pivot Driver

Sebelum PPN:
Rp699.900
Spesifikasi
Handle Width (mm)9
Overall Length (mm)134
Set ContentsSingle item
Shaft Length (mm)40
Shank Diameter (mm)2.5
Tip ShapePlus
Tip SizePH00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pico Finish Precision Screwdriver: The combination of a soft rubber-like material on the grip and a rotating cup provides the best performance for precision screw tightening.
Feature
Pico Finish Precision Screwdriver: The combination of a soft rubber-like material on the grip and a rotating cup provides the best performance for precision screw tightening.

Ulasan Produk

Tidak ada ulasan