MCC PE Scraper A 50-20 Set (Penghalus Lubang Pipa)

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number64-8861-69
Included AccessoriesChip cover, resin case
Mass (kg)2.5
Replacement BladesSSE150
Suitable Pipe Nominal Size20.25.30.40.50(PWA)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PWA (Polyethylene Pipe System Study Group Standard for Building Equipment) Compliant New Scraper Appears.
Easy operation to insert the core dedicated to each size into the pipe. You can easily, quickly and cleanly scrape.
A scrape equipped with an electric drill greatly speeds up. The work is completed in just 10 seconds from the start of scraping. A quick scrape directly leads to a reduction in plumbing time.
You can easily finish it beautifully without leaving it uncut.
The blade is a reversible type and can be used on two sides, making it economical. When the sharpness is reduced, turn the blade over and use the other side.
Compact enough to fit in one hand. No force is required from setting to the pipe to scraping work. In addition, the lightweight design of only 2.5 kg even in the full set. Work and transportation are smooth and easy.
A lineup of 6 types that meet your needs. You can choose the product that suits your actual work from the full set.
Seismic high-performance polyethylene pipe for water supply [Eslo Hyper AW / Sekisui Chemical Co., Ltd. (PWA005, JIS)] Scraping work.
* If the installation is insufficient, the scraper may fall off from the pipe or cutting may be defective.
* Use an electric drill and do not use an electric impact driver.
* For electric drills, use a maximum tightening torque of 22 N m or more (12 V specification or more recommended).
* Please use the electric drill in low speed / Low mode (rotation speed 400 rpm or less).
* This product does not have a manual handle.
Warning
* If the installation is insufficient, the scraper may fall off from the pipe or cutting may be defective.
* Use an electric drill and do not use an electric impact driver.
* For electric drills, use a maximum tightening torque of 22 N m or more (12 V specification or more recommended).
* Please use the electric drill in low speed / Low mode (rotation speed 400 rpm or less).
* This product does not have a manual handle.
Feature
PWA (Polyethylene Pipe System Study Group Standard for Building Equipment) Compliant New Scraper Appears.
Easy operation to insert the core dedicated to each size into the pipe. You can easily, quickly and cleanly scrape.
A scrape equipped with an electric drill greatly speeds up. The work is completed in just 10 seconds from the start of scraping. A quick scrape directly leads to a reduction in plumbing time.
You can easily finish it beautifully without leaving it uncut.
The blade is a reversible type and can be used on two sides, making it economical. When the sharpness is reduced, turn the blade over and use the other side.
Compact enough to fit in one hand. No force is required from setting to the pipe to scraping work. In addition, the lightweight design of only 2.5 kg even in the full set. Work and transportation are smooth and easy.
A lineup of 6 types that meet your needs. You can choose the product that suits your actual work from the full set.
Use
Seismic high-performance polyethylene pipe for water supply [Eslo Hyper AW / Sekisui Chemical Co., Ltd. (PWA005, JIS)] Scraping work.

Ulasan Produk

Tidak ada ulasan