Sunflag (formerly Shinkame Manufacturing) Offset Ratchet Screwdriver [Hex]

Sebelum PPN:
Rp199.900
Spesifikasi
Cutting edge magnetNone
Head Thickness (mm)(When the bit is not installed) 24, (When the bit is installed) 40
Mass (g)116
Overall Length (mm)111
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents(+/-) Double-ended bit: (+) # 1 x (-) 4.5mm (W-1), (+) # 2 x (-) 6.0mm (W-2), (+) # 3 x (- ) 7.0mm (W-3) / Hexagonal bit: 2.5mm (SH-25), 3.0mm (SH-30), 4.0mm (SH-40), 5.0mm (SH-50)
Shaft penetrationNone
Tip Shapeminus, plus, hexagon
Trusco Part No.397-9598
TypeSet product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OK with your fingertips! With a fast-forward dial.
With left and right changeover switch.
Feature
OK with your fingertips! With a fast-forward dial.
With left and right changeover switch.

Specification : With fast turn dial

Ulasan Produk

Tidak ada ulasan