Spesifikasi
| Set Contents | 1.5,2.0,2.5,3.0,4.0,5.0,6.0,8.0,10.0mm |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A set of nine metric-sized hex wrenches in colorful rainbow colors that make the sizes easy to see at a glance.
One side is a short type with an angle of 108 degrees, so it is not too tall and is designed to be easy to use even in tight, recessed spaces.
Furthermore, the ball point design allows for smooth work even at an angle.
Available in a wide range of sizes from 1.5mm to 10.0mm, they are convenient for maintaining motorcycles and other machinery.
A colorful rainbow-colored hex wrench set (metric standard) with sizes that can be easily identified at a glance.
The short type design with 108 degrees on one side makes it easy to reach deep, narrow spaces. The ball point design allows for smooth work from diagonal directions. Convenient for various maintenance work such as motorcycle and machine maintenance.
One side is a short type with an angle of 108 degrees, so it is not too tall and is designed to be easy to use even in tight, recessed spaces.
Furthermore, the ball point design allows for smooth work even at an angle.
Available in a wide range of sizes from 1.5mm to 10.0mm, they are convenient for maintaining motorcycles and other machinery.
A colorful rainbow-colored hex wrench set (metric standard) with sizes that can be easily identified at a glance.
The short type design with 108 degrees on one side makes it easy to reach deep, narrow spaces. The ball point design allows for smooth work from diagonal directions. Convenient for various maintenance work such as motorcycle and machine maintenance.
Feature
A set of nine metric-sized hex wrenches in colorful rainbow colors that make the sizes easy to see at a glance.One side is a short type with an angle of 108 degrees, so it is not too tall and is designed to be easy to use even in tight, recessed spaces.
Furthermore, the ball point design allows for smooth work even at an angle.
Available in a wide range of sizes from 1.5mm to 10.0mm, they are convenient for maintaining motorcycles and other machinery.
Use
A colorful rainbow-colored hex wrench set (metric standard) with sizes that can be easily identified at a glance.The short type design with 108 degrees on one side makes it easy to reach deep, narrow spaces. The ball point design allows for smooth work from diagonal directions. Convenient for various maintenance work such as motorcycle and machine maintenance.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0zP113863035-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
