Pro-Auto Monkey head for replaceable digital torque wrench

Sebelum PPN:
Rp1.699.900
Spesifikasi
Dimension H (mm)15.8
Dimension H1 (mm)7.7
Dimension W (mm)71.8
Dimensions (mm)9 x 12 (insertion part)
Mass (g)268
Maximum Jaw Opening (mm)30
Overall Length L (mm)107
Suitable ModelWPC-060BN,WPC-085BN,WPC-135BN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* This product is a replacement head exclusively for the replaceable digital torque wrench (sold separately). When using, please purchase a replaceable digital torque wrench that matches the compatible model sold separately.
Warning
* This product is a replacement head exclusively for the replaceable digital torque wrench (sold separately). When using, please purchase a replaceable digital torque wrench that matches the compatible model sold separately.

Ulasan Produk

Tidak ada ulasan