Rubis MEISTER Tweezers 125mm No. AA

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number6-7905-79
Overall Length (mm)125
TypeClean pack No.AA made of titanium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-grade tweezers made in Switzerland are cleaned and clean-packed with ultrapure water. High-class tweezers for precision work made in Switzerland by skilled craftsmen. 18MΩ ultra-pure removes oil and dust on the surface of tweezers. After cleaning and drying, they are packed one by one in a class 100 clean room. You can use it with confidence even in a harsh clean room environment. Made of Titanium IMI-125 (Titan Grade 2). Does not magnetize. There is no solder adhesion. The heat resistant temperature is about 800 ° C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur. Very good acid resistance. Luxury tweezers made in Switzerland. We handle everything from small assembly work to fine work that requires force.
Feature
High-grade tweezers made in Switzerland are cleaned and clean-packed with ultrapure water. High-class tweezers for precision work made in Switzerland by skilled craftsmen. 18MΩ ultra-pure removes oil and dust on the surface of tweezers. After cleaning and drying, they are packed one by one in a class 100 clean room. You can use it with confidence even in a harsh clean room environment. Made of Titanium IMI-125 (Titan Grade 2). Does not magnetize. There is no solder adhesion. The heat resistant temperature is about 800 ° C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur. Very good acid resistance. Luxury tweezers made in Switzerland. We handle everything from small assembly work to fine work that requires force.

Ulasan Produk

Tidak ada ulasan