Rubis MEISTER Tweezers 115mm No. 7B

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number2-5149-18
MaterialAXAL (strong and durable type)
Overall Length (mm)115
TypeAXAL No.7B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Luxury tweezers made in Switzerland. For assembly work with a gently curved tip. There is a groove on the tip. A cobalt-based alloy of chromium, nickel, and molybdenum. With a Vickers hardness of 500 or more, it has excellent wear resistance. Does not magnetize. There is no solder adhesion. The heat resistant temperature is -269-500 °C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur.
Feature
Luxury tweezers made in Switzerland. For assembly work with a gently curved tip. There is a groove on the tip. A cobalt-based alloy of chromium, nickel, and molybdenum. With a Vickers hardness of 500 or more, it has excellent wear resistance. Does not magnetize. There is no solder adhesion. The heat resistant temperature is -269-500 °C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur.

Specification : No.7B

Ulasan Produk

Tidak ada ulasan