Rubis MEISTER Tweezers 115mm No. 00B

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number3-9819-04
MaterialMade of TNF (titanium)
Overall Length (mm)115
TypeTitanium No.00B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of Titanium IMI-125 (Titan Grade 2). Does not magnetize. There is no solder adhesion. The heat resistant temperature is about 800 ° C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur. Very good acid resistance. Luxury tweezers made in Switzerland. It is for strong work that is thick as a whole and the tip does not easily bend even if you put effort into it.
Feature
Made of Titanium IMI-125 (Titan Grade 2). Does not magnetize. There is no solder adhesion. The heat resistant temperature is about 800 ° C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur. Very good acid resistance. Luxury tweezers made in Switzerland. It is for strong work that is thick as a whole and the tip does not easily bend even if you put effort into it.

Specification : 00B-TNF

Ulasan Produk

Tidak ada ulasan