Rubis MEISTER Tweezers 112mm No. 5AR

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number3-9819-15
MaterialMade of TNF (titanium)
Overall Length (mm)112
TypeTitanium No.5AR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of Titanium IMI-125 (Titan Grade 2). Does not magnetize. There is no solder adhesion. The heat resistant temperature is about 800 ° C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur. Very good acid resistance. Luxury tweezers made in Switzerland. The angle when held in the hand is natural, and it is for fine work with a crane neck shape (curve 35 °).
Feature
Made of Titanium IMI-125 (Titan Grade 2). Does not magnetize. There is no solder adhesion. The heat resistant temperature is about 800 ° C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur. Very good acid resistance. Luxury tweezers made in Switzerland. The angle when held in the hand is natural, and it is for fine work with a crane neck shape (curve 35 °).

Specification : 5AR-TNF

Ulasan Produk

Tidak ada ulasan