Rubis MEISTER Tweezers 110mm No. Five

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number3-9819-13
MaterialMade of TNF (titanium)
Overall Length (mm)110
TypeTitanium No.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of Titanium IMI-125 (Titan Grade 2). Does not magnetize. There is no solder adhesion. The heat resistant temperature is about 800 ° C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur. Very good acid resistance. Luxury tweezers made in Switzerland. The tip is particularly slender and does not obstruct the field of vision.
Feature
Made of Titanium IMI-125 (Titan Grade 2). Does not magnetize. There is no solder adhesion. The heat resistant temperature is about 800 ° C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur. Very good acid resistance. Luxury tweezers made in Switzerland. The tip is particularly slender and does not obstruct the field of vision.

Specification : 5-TNF

Ulasan Produk

Tidak ada ulasan