Rubis MEISTER Tweezers 110mm No. 6

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number3-9819-16
MaterialMade of TNF (titanium)
Overall Length (mm)110
TypeNo.6 made of titanium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of Titanium IMI-125 (Titan Grade 2). Does not magnetize. There is no solder adhesion. The heat resistant temperature is about 800 ° C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur. Very good acid resistance. Luxury tweezers made in Switzerland. For precision work with a fine and tough finish on the tip of the key needle type.
Feature
Made of Titanium IMI-125 (Titan Grade 2). Does not magnetize. There is no solder adhesion. The heat resistant temperature is about 800 ° C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur. Very good acid resistance. Luxury tweezers made in Switzerland. For precision work with a fine and tough finish on the tip of the key needle type.

Specification : 6-TNF

Ulasan Produk

Tidak ada ulasan