Rubis MEISTER Tweezers 110mm No. 6

Sebelum PPN:
Rp2.899.900
Spesifikasi
AS ONE Part Number2-5149-16
MaterialAXAL (strong and durable type)
Overall Length (mm)110
TypeAXAL No.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Luxury tweezers made in Switzerland. For precision work with a fine and tough finish on the tip of the key needle type. A cobalt-based alloy of chromium, nickel, and molybdenum. With a Vickers hardness of 500 or more, it has excellent wear resistance. Does not magnetize. There is no solder adhesion. The heat resistant temperature is -269-500 °C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur.
Feature
Luxury tweezers made in Switzerland. For precision work with a fine and tough finish on the tip of the key needle type. A cobalt-based alloy of chromium, nickel, and molybdenum. With a Vickers hardness of 500 or more, it has excellent wear resistance. Does not magnetize. There is no solder adhesion. The heat resistant temperature is -269-500 °C. ▼ * The heat-resistant temperature is a standard temperature at which deterioration of the material does not occur.

Specification : No.6

Ulasan Produk

Tidak ada ulasan