Pro-Auto L-type smart socket max for electric dollar

Sebelum PPN:
Rp1.499.900
Spesifikasi
Mass (g)250
Offset Angle (°)(Socket part) 105
Overall Length (mm)127

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for solar panel installation work!
This is a bit replacement type go-through socket for hexagonal shaft 13mm, which is also compatible with 10mm.Ideal for tightening and loosening nuts in corners, and for working in places with restrictions such as width and height.
Feature
Ideal for solar panel installation work!
This is a bit replacement type go-through socket for hexagonal shaft 13mm, which is also compatible with 10mm.Ideal for tightening and loosening nuts in corners, and for working in places with restrictions such as width and height.

Ulasan Produk

Tidak ada ulasan