Sunflag (formerly Shinkame Manufacturing) long HEXBit

Sebelum PPN:
Rp66.900 - Rp319.900
Spesifikasi
Cutting edge magnetYes
Double-headed FunctionOne head
Hex Size across Flats (mm)6.35
Overall Length (mm)150
Quantity per Set (pieces)1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip Shapehexagonal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The round shape allows it to be used in fine and narrow spaces! (*6.0 mm size does not have round processing) Easy-to-read, permanent laser engraving! High-precision surface treatment, heat treatment, bit material with magnet and bit holder included (DSA5-150 only)
Please use for hexagon socket head screws for versions, furniture, NC machines, interior work, machine tools, etc.
Feature
The round shape allows it to be used in fine and narrow spaces! (*6.0 mm size does not have round processing) Easy-to-read, permanent laser engraving! High-precision surface treatment, heat treatment, bit material with magnet and bit holder included (DSA5-150 only)
Use
Please use for hexagon socket head screws for versions, furniture, NC machines, interior work, machine tools, etc.

Ulasan Produk

Tidak ada ulasan