Izumi Products Company Lightweight, compact, rechargeable hydraulic multi-function tool, all-thread cutter

Sebelum PPN:
Rp13.999.900
Spesifikasi
Mass (kg)0.23
Suitable ModelLightweight, compact charging hydraulic multifunctional tool
Trusco Part No.455-8766
TypeFull screw cutter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All thread cutter specifications and cutting times:
Cutting screw diameter / material / number of cuts (when fully charged):
W3/8 /mild steel (SS) /100
W3/8 / Stainless steel / 50
W1/2 / Mild steel (SS) / 45
Feature
All thread cutter specifications and cutting times:
Cutting screw diameter / material / number of cuts (when fully charged):
W3/8 /mild steel (SS) /100
W3/8 / Stainless steel / 50
W1/2 / Mild steel (SS) / 45

Ulasan Produk

Tidak ada ulasan