Izumi Products Company Lightweight and compact hydraulic multi-function tool Drilling puncher

Sebelum PPN:
Rp15.999.900
Spesifikasi
Mass (kg)2.4
Suitable ModelLightweight, compact charging hydraulic multifunctional tool
Trusco Part No.852-0354
TypePancha

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Punch used and number of punches (when fully charged):
For thick steel wire pipes:
Punch / die call / number of holes:
B16 (1/2) /21.8 /
B22 (3/4) /27.3/91
B28 (1) /34.1/80
B36 (1, 1/4) / 42.7 / 65
B42 (1, 1/2) / 48.7 / 53
B54 (2) / 60.5 / 40
B70 (2, 1/2) / 76.1 / 30
B82 (3 ”) / 88.9 / 25
For thin steel wire pipes:
Punch / die call / number of holes:
A15 (3/8) /17.6/
A19 (3/4) /19.8/120
A25 (1) /26.1/95
A31 (1, 1/4) /32.5/85
A39 (1, 1/2) 38.7 / 70
A51 (2) / 51.6 / 50
A63 (2, 1/2) /64.4/40
A75 (3) / 77.2 / 30
-SH-10 punches, dies, collars, and set bolts can be used as they are.
-Milli punch can also be used separately.
Feature
Punch used and number of punches (when fully charged):
For thick steel wire pipes:
Punch / die call / number of holes:
B16 (1/2) /21.8 /
B22 (3/4) /27.3/91
B28 (1) /34.1/80
B36 (1, 1/4) / 42.7 / 65
B42 (1, 1/2) / 48.7 / 53
B54 (2) / 60.5 / 40
B70 (2, 1/2) / 76.1 / 30
B82 (3 ”) / 88.9 / 25
For thin steel wire pipes:
Punch / die call / number of holes:
A15 (3/8) /17.6/
A19 (3/4) /19.8/120
A25 (1) /26.1/95
A31 (1, 1/4) /32.5/85
A39 (1, 1/2) 38.7 / 70
A51 (2) / 51.6 / 50
A63 (2, 1/2) /64.4/40
A75 (3) / 77.2 / 30
-SH-10 punches, dies, collars, and set bolts can be used as they are.
-Milli punch can also be used separately.

Ulasan Produk

Tidak ada ulasan