DOGYU lift up

Sebelum PPN:
Rp449.900
Spesifikasi
Overall Length (mm)155
Total Mass (g)About 600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to push up gypsum board!
Since the surface that receives the board is thin, it is easy to put it between the flooring material and the board!
The surface in contact with the floor is a roller, so it will not damage the floor when it is inserted!
Gypsum board push-up tool
Feature
Easy to push up gypsum board!
Since the surface that receives the board is thin, it is easy to put it between the flooring material and the board!
The surface in contact with the floor is a roller, so it will not damage the floor when it is inserted!

Specification : (Board width) 80mm
Use
Gypsum board push-up tool

Ulasan Produk

Tidak ada ulasan