Sunflag (formerly Shinkame Manufacturing) Knife type hexagon key wrench

Sebelum PPN:
Rp229.900
Spesifikasi
Mass (g)250
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents2.5, 3.0, 4.0, 5.0, 6.0, 8.0mm Total 6
ShapeKnife type
Size6
Size StandardMilli
Tip Shapehexagonal
Trusco Part No.853-3407
Width Across Flats (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A metal case that can be stored compactly.
The material is Sunflag's original special steel.
Has been subjected to excellent heat treatment.
Feature
A metal case that can be stored compactly.
The material is Sunflag's original special steel.
Has been subjected to excellent heat treatment.

Ulasan Produk

Tidak ada ulasan