DOGYU Kastri Hammer (Martil / Palu)

Sebelum PPN:
Rp319.900
Spesifikasi
Blade Width (mm)50
Overall Length (mm)275
Total Head Length (mm)150
Total Mass (g)320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For removing spatter during welding work
Spatter removal, burr removal, and scrap removal during welding
Feature
For removing spatter during welding work

Specification : 18mm
Use
Spatter removal, burr removal, and scrap removal during welding

Ulasan Produk

Tidak ada ulasan