Izumi Products Company Integrated hydraulic puncher

Sebelum PPN:
Rp24.999.900
Spesifikasi
Drilling Capacity4 inch
Included AccessoriesSet bolt (SH10SB3 / 8 inch, SH10SB3 / 4 inch), steel case, 4 colors
Mass (kg)2.4
Maximum Drilling Capacity (mm)(Thick steel) 104 (4 inches), (Stainless steel plate) 1.5 mm or less
Replacement BladesB16,B22,B28,B36,B42,B54
Trusco Part No.455-8871
TypeFor heavy steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an integrated type with excellent operability, and you can swing your head freely. It is possible to work alone when drilling holes in high places.
Machining holes for wiring and piping.
* Stainless steel or higher capacity is required for those soaked in soft iron plate.
* B92 and B104 can be opened twice using the optional U color.
Warning
* Stainless steel or higher capacity is required for those soaked in soft iron plate.
* B92 and B104 can be opened twice using the optional U color.
Feature
It is an integrated type with excellent operability, and you can swing your head freely. It is possible to work alone when drilling holes in high places.
Use
Machining holes for wiring and piping.

Ulasan Produk

Tidak ada ulasan