Wiha (Wiha/Noga) Insulated Screwdriver Torque 0.5-2.0Nm (Obeng Insulasi)

Sebelum PPN:
Rp8.499.900
Spesifikasi
Accuracy (%)±6
Handle Diameter (mm)30
Handle Length (mm)131
Set ContentsSingle item
Shank Diameter (mm)3.8
Torque (N m)0.5~2.0
Withstand Voltage (V) AC1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is a small window on the handle where you can check the torque value.
Using the included torque setter, you can freely set the torque value within the applicable range.
The torque driver handle for Wiha insulation has one 2879VDEBH (bit holder for insulated slim vario) in the above picture.
Feature
There is a small window on the handle where you can check the torque value.
Using the included torque setter, you can freely set the torque value within the applicable range.
The torque driver handle for Wiha insulation has one 2879VDEBH (bit holder for insulated slim vario) in the above picture.

Specification : With GS mark

Ulasan Produk

Tidak ada ulasan