Spesifikasi
| Case Dimensions (width x depth x height) (mm) | 475x415x120 |
|---|---|
| Mass (kg) | 2.8 |
| Number of Tools, per Set | 11 |
| Square Drive (mm) | 9.5 |
| Standard | IEC 60900: 2004 standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An insulating tool set ideal for servicing hybrid vehicles (HVs).
The ratchet handle has been omitted from the ZTB311VA, and the price has been set at a reasonable price.
This product complies with the IEC 60900: 2004 standard, which is the only international standard for insulation tools.
The voltage tester ZGEV-1000 that can check 0V (zero volt) before work is included.
Supports voltages up to AC1000V and DC1500V.
A dedicated tray (ZEKT-12A) is set as a spare part.
This product complies with the IEC 60900: 2004 standard, which is the only international standard for insulation tools.
It is the most suitable content for maintenance of hybrid vehicles (HV).
The caliber of the socket prevents stress concentration and adopts a power fit shape that is easy on bolts and nuts.
"Fall prevention screws" are used for the extension bar and T-shaped handle to prevent the socket from falling off.
The voltage tester ZGEVA-1000 that can check 0V (zero volt) before work is included.
A special tray is attached to the resin case that uses red color that stands out in the field.
* Voltage measurement before work is specified in the vehicle manufacturer's manual.
The ratchet handle has been omitted from the ZTB311VA, and the price has been set at a reasonable price.
This product complies with the IEC 60900: 2004 standard, which is the only international standard for insulation tools.
The voltage tester ZGEV-1000 that can check 0V (zero volt) before work is included.
Supports voltages up to AC1000V and DC1500V.
A dedicated tray (ZEKT-12A) is set as a spare part.
This product complies with the IEC 60900: 2004 standard, which is the only international standard for insulation tools.
It is the most suitable content for maintenance of hybrid vehicles (HV).
The caliber of the socket prevents stress concentration and adopts a power fit shape that is easy on bolts and nuts.
"Fall prevention screws" are used for the extension bar and T-shaped handle to prevent the socket from falling off.
The voltage tester ZGEVA-1000 that can check 0V (zero volt) before work is included.
A special tray is attached to the resin case that uses red color that stands out in the field.
* Voltage measurement before work is specified in the vehicle manufacturer's manual.
Warning
* Voltage measurement before work is specified in the vehicle manufacturer's manual.Feature
An insulating tool set ideal for servicing hybrid vehicles (HVs).The ratchet handle has been omitted from the ZTB311VA, and the price has been set at a reasonable price.
This product complies with the IEC 60900: 2004 standard, which is the only international standard for insulation tools.
The voltage tester ZGEV-1000 that can check 0V (zero volt) before work is included.
Supports voltages up to AC1000V and DC1500V.
A dedicated tray (ZEKT-12A) is set as a spare part.
This product complies with the IEC 60900: 2004 standard, which is the only international standard for insulation tools.
It is the most suitable content for maintenance of hybrid vehicles (HV).
The caliber of the socket prevents stress concentration and adopts a power fit shape that is easy on bolts and nuts.
"Fall prevention screws" are used for the extension bar and T-shaped handle to prevent the socket from falling off.
The voltage tester ZGEVA-1000 that can check 0V (zero volt) before work is included.
A special tray is attached to the resin case that uses red color that stands out in the field.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
