KTC Impact wrench hub bolt socket

Sebelum PPN:
Rp499.900 - Rp549.900
Spesifikasi
Overall Length (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A socket for loosening work with an impact wrench on the front (rear) axle hub nuts and hub bolts of the double hexagonal shape and E-type Torx shape used in Toyota and European cars.
Adopts caliber depth and outer circumference that match the hub. A semi-deep type that does not interfere with the drive shaft thread.
Uses KTC's original pin removal prevention mechanism "AMBAC (unback) system". By making one side of the pin hole of the socket a wall and shifting the center of gravity of the pin from the rotation axis to the wall side, centrifugal force is always applied to the wall side to prevent the pin from popping out and improve work safety.
Feature
A socket for loosening work with an impact wrench on the front (rear) axle hub nuts and hub bolts of the double hexagonal shape and E-type Torx shape used in Toyota and European cars.
Adopts caliber depth and outer circumference that match the hub. A semi-deep type that does not interfere with the drive shaft thread.
Uses KTC's original pin removal prevention mechanism "AMBAC (unback) system". By making one side of the pin hole of the socket a wall and shifting the center of gravity of the pin from the rotation axis to the wall side, centrifugal force is always applied to the wall side to prevent the pin from popping out and improve work safety.

Ulasan Produk

Tidak ada ulasan