Asahi Metal Industry (formerly Shin-Nihon Tool) Impact adapter

Sebelum PPN:
Rp379.900
Spesifikasi
Mass (g)55
MaterialSCM435
Overall Length (mm)34
ROHS Directive (Corresponding to 10 Substances)Correspondence
Square Drive (mm)9.5 concave x 12.7 convex
Trusco Part No.816-5465
Type3/8 (9.5) concave x1 / 2 (12.7) convex

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An adapter that connects sockets with different insertion angles and impact wrenches.
It is an adapter that connects sockets with different insertion angles with a handle with a 9.5 mm insertion angle.
Feature
An adapter that connects sockets with different insertion angles and impact wrenches.
Use
It is an adapter that connects sockets with different insertion angles with a handle with a 9.5 mm insertion angle.

Ulasan Produk

Tidak ada ulasan