Izumi Products Company Hydraulic head separation tool No. 12A

Sebelum PPN:
Rp49.999.900
Spesifikasi
Crimping Range (mm²)60~325
Mass (kg)7.5
Output (kN)226
Overall Length (mm)210
Trusco Part No.806-4158

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it has a fast-forward mechanism, the terminals can be temporarily pressed within 3 times of handle operation.
* A separate hydraulic pump is required for the separate type.
With standard die (for board assembly electrical work)
Warning
* A separate hydraulic pump is required for the separate type.
With standard die (for board assembly electrical work)
Feature
Since it has a fast-forward mechanism, the terminals can be temporarily pressed within 3 times of handle operation.

Ulasan Produk

Tidak ada ulasan