LOBSTER (Lobster/Shrimp Brand/Lobtex) Hybrid MonkixGrip

Sebelum PPN:
Rp1.399.900
Spesifikasi
Jaw Opening (mm)12~49
Mass (g)530
Overall Length (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with X-DRIVE.
Adopts X-DRIVE, which allows for stable tightening and loosening that is easy to apply torque and difficult to lick.
A foam dipping grip with a soft feel.
It has a short body that is convenient even in narrow spaces.
Tightening and loosening of bolts and nuts.
*Make sure to match the mouth width with the three sides of the bolt nut at the back of the mouth.
*Turn it towards the lower jaw.
*Please do not use by adding pipes etc.
*Do not use it instead of a hammer.
*Do not use the tool for any purpose other than its intended purpose.
*Do not use by hitting it with a hammer etc.
Warning
*Make sure to match the mouth width with the three sides of the bolt nut at the back of the mouth.
*Turn it towards the lower jaw.
*Please do not use by adding pipes etc.
*Do not use it instead of a hammer.
*Do not use the tool for any purpose other than its intended purpose.
*Do not use by hitting it with a hammer etc.
Feature
Comes with X-DRIVE.
Adopts X-DRIVE, which allows for stable tightening and loosening that is easy to apply torque and difficult to lick.
A foam dipping grip with a soft feel.
It has a short body that is convenient even in narrow spaces.
Use
Tightening and loosening of bolts and nuts.

Ulasan Produk

Tidak ada ulasan