LOBSTER (Lobster/Shrimp Brand/Lobtex) Hybrid Monkey WrenchxPremium Series

Sebelum PPN:
Rp4.199.900
Spesifikasi
ColorKay Silver
Jaw Opening (mm)8~36
MaterialHigh-quality chrome plating
Maximum Jaw Opening (mm)36
Overall Length (mm)245
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsIf you send in the owner registration postcard enclosed with the product, we will issue you an owner's card.
Tip Thickness (mm)7
Trusco Part No.750-8778

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Functional beauty = high functionality + beauty" It has the highest quality and functionality that you will want to own someday.
Premium Warranty System/Products that become unusable due to loose, detached, disassembled, or fallen parts even after proper use will be repaired free of charge.
The relief R effect disperses stress, making it easy to apply torque and prevent loosening, allowing for stable tightening and loosening.
G-LESS mechanism: By inserting the ball into the lower jaw, vertical wobble is eliminated and mouth width accuracy is improved.
B-less (backlashless) mechanism: The lower jaw rack is sandwiched between two worms, reducing the gap to zero.
K-Finish (mirror finish): High-grade chrome plating for corrosion resistance and abrasion resistance, giving it a beautiful finish with a solid and luxurious feel.
RFH (Round form handle): R-shaped handle that is easy on the hands.
For tightening and removing bolts and nuts.
Feature
"Functional beauty = high functionality + beauty" It has the highest quality and functionality that you will want to own someday.
Premium Warranty System/Products that become unusable due to loose, detached, disassembled, or fallen parts even after proper use will be repaired free of charge.
The relief R effect disperses stress, making it easy to apply torque and prevent loosening, allowing for stable tightening and loosening.
G-LESS mechanism: By inserting the ball into the lower jaw, vertical wobble is eliminated and mouth width accuracy is improved.
B-less (backlashless) mechanism: The lower jaw rack is sandwiched between two worms, reducing the gap to zero.
K-Finish (mirror finish): High-grade chrome plating for corrosion resistance and abrasion resistance, giving it a beautiful finish with a solid and luxurious feel.
RFH (Round form handle): R-shaped handle that is easy on the hands.
Use
For tightening and removing bolts and nuts.

Ulasan Produk

Tidak ada ulasan