Spesifikasi
| Applicable Voltage (V) | 7,000 or less |
|---|---|
| Cutting Capacity (mm²) | Copper conductor: 100, Aluminum conductor: 120 |
| Mass (g) | 2.2 |
| Maximum Diameter that Can Be Cut (by Hardness) (mm) | Mild steel wire rod: (Hardness 80HRB or less) 10, (Hardness 20HRB or less) 9 |
| Overall Length (mm) | 631 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The main body is covered with high-quality rubber, the handle is made of lightweight fiberglass, and the handle is also designed with a rubber grip and insulation (test voltage 20,000V).
It is a must-have item for light and safe work. ACSR lines with a large outer diameter can be cut without difficulty.
Outstanding sharpness and durability demonstrated by a million-seller bottle clipper.
Structure and design specialized for insulation performance for live wires.
Ideal for cutting 6600V outdoor electric wires, cutting annealed copper wire, aluminum wire, mild steel, etc.
* Be sure to have a qualified electrician take measures to prevent electric shock based on the Occupational Safety and Health Regulations before using.
It is a must-have item for light and safe work. ACSR lines with a large outer diameter can be cut without difficulty.
Outstanding sharpness and durability demonstrated by a million-seller bottle clipper.
Structure and design specialized for insulation performance for live wires.
Ideal for cutting 6600V outdoor electric wires, cutting annealed copper wire, aluminum wire, mild steel, etc.
* Be sure to have a qualified electrician take measures to prevent electric shock based on the Occupational Safety and Health Regulations before using.
Warning
* Be sure to have a qualified electrician take measures to prevent electric shock based on the Occupational Safety and Health Regulations before using.Feature
The main body is covered with high-quality rubber, the handle is made of lightweight fiberglass, and the handle is also designed with a rubber grip and insulation (test voltage 20,000V).It is a must-have item for light and safe work. ACSR lines with a large outer diameter can be cut without difficulty.
Outstanding sharpness and durability demonstrated by a million-seller bottle clipper.
Structure and design specialized for insulation performance for live wires.
Use
Ideal for cutting 6600V outdoor electric wires, cutting annealed copper wire, aluminum wire, mild steel, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/g9P113856585-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
