Sunflag (formerly Shinkame Manufacturing) Hexlobe Bit

Sebelum PPN:
Rp92.900 - Rp93.900
Spesifikasi
Double-headed FunctionBoth heads
Overall Length (mm)65
Quantity per Set (pieces)1
Tip ShapeHexrobe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Please use it for mounting Torx screws. Compatible with tamper-proof screws. Due to the special tip shape, there is little come-out and reliable torque transmission prevents screw thread damage.
For tightening Torx screws.
* Please wear protective goggles when using. Please note that it may be damaged due to excessive load.
* Do not use in places other than the intended use or where current is flowing.
* When driving into an iron plate or aluminum, it is recommended to make a pilot hole to prevent damage to the tip. If scratches or cracks are found on the torsion part, stop using it immediately for safety.
Warning
* Please wear protective goggles when using. Please note that it may be damaged due to excessive load.
* Do not use in places other than the intended use or where current is flowing.
* When driving into an iron plate or aluminum, it is recommended to make a pilot hole to prevent damage to the tip. If scratches or cracks are found on the torsion part, stop using it immediately for safety.
Feature
Please use it for mounting Torx screws. Compatible with tamper-proof screws. Due to the special tip shape, there is little come-out and reliable torque transmission prevents screw thread damage.
Use
For tightening Torx screws.

Ulasan Produk

Tidak ada ulasan