Sunflag (formerly Shinkame Manufacturing) Hexagon Bit

Sebelum PPN:
Rp34.900 - Rp61.900
Spesifikasi
Cutting edge magnetYes
Double-headed FunctionOne head
Hex Size across Flats (mm)6.35
Overall Length (mm)65
Quantity per Set (pieces)1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip Shapehexagonal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Impact compatible bit. Good bite on screws and strong impact resistance and wear resistance. Please use for hexagon socket screws, cap screws, set screws, etc. With magnet.
Suitable for partitioning, furniture assembly, NC machine assembly, maintenance, interior work, etc.
* Please wear protective goggles when using. Please note that it may be damaged due to excessive load. Do not use it for purposes other than its intended purpose or in places where current is flowing.
Warning
* Please wear protective goggles when using. Please note that it may be damaged due to excessive load. Do not use it for purposes other than its intended purpose or in places where current is flowing.
Feature
Impact compatible bit. Good bite on screws and strong impact resistance and wear resistance. Please use for hexagon socket screws, cap screws, set screws, etc. With magnet.
Use
Suitable for partitioning, furniture assembly, NC machine assembly, maintenance, interior work, etc.

Ulasan Produk

Tidak ada ulasan