DOGYU Hammer gratin (Martil / Palu)

Sebelum PPN:
Rp489.900
Spesifikasi
Opening Diameter (mm)27
Overall Length (mm)340
Total Head Length (mm)128
Total Mass (g)540

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Short type of glass pattern temporary frame hammer. It is a compact short handle type.
A glass-patterned hammer that is convenient for temporary frame work.
Feature
Short type of glass pattern temporary frame hammer. It is a compact short handle type.

Specification : Small None
Use
A glass-patterned hammer that is convenient for temporary frame work.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait