KTC GNW025-W24

Sebelum PPN:
Rp16.999.900
Spesifikasi
Minimum Scale (Nm)0.01
Overall Length (mm)274
Power Input (V)18650 type lithium-ion rechargeable battery (3.7
Torque Adjustment Range (N m)5~25
Trusco Part No.638-2833
Width Across Flats (mm)5~24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the successor model to the GED series digital torque wrench "Memolux."
Using Bluetooth wireless communication, measurement data can be output to general-purpose apps such as Excel without the need for a dedicated receiver or app.
It is easy to use because it notifies you when the target torque is reached by sound, light, and vibration.
Five pass/fail judgment settings can be set.
It has a backlight and a larger display screen than the GED series, making it highly visible.
The three colors of light - yellow, green, and red - provide excellent visibility.
It is powered by a reusable 18650 lithium-ion battery, making it very economical.
The monkey head's applicable width across faces is 5 to 24 mm.
Various manufacturing industries including industrial machinery, analytical equipment, and automobiles.
Measurement of fastening torque.
*Please use within the torque measurement range.
*This product is not waterproof.
*To maintain measurement accuracy, we recommend that you perform regular torque calibration.
Warning
*Please use within the torque measurement range.
*This product is not waterproof.
*To maintain measurement accuracy, we recommend that you perform regular torque calibration.
Feature
This is the successor model to the GED series digital torque wrench "Memolux."
Using Bluetooth wireless communication, measurement data can be output to general-purpose apps such as Excel without the need for a dedicated receiver or app.
It is easy to use because it notifies you when the target torque is reached by sound, light, and vibration.
Five pass/fail judgment settings can be set.
It has a backlight and a larger display screen than the GED series, making it highly visible.
The three colors of light - yellow, green, and red - provide excellent visibility.
It is powered by a reusable 18650 lithium-ion battery, making it very economical.
The monkey head's applicable width across faces is 5 to 24 mm.
Use
Various manufacturing industries including industrial machinery, analytical equipment, and automobiles.
Measurement of fastening torque.

Ulasan Produk

Tidak ada ulasan