Spesifikasi
| Angle of Flexible Head (°) | 180 |
|---|---|
| Gear Number | 60 mountains (feed angle 6 degrees) |
| Lock mechanism | 12 stages 15 degrees |
| Mass (g) | 140 |
| Overall Length (mm) | 128 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adopting a gear with 60 gears (feed angle 6 degrees), it rotates comfortably.
The flex mechanism is excellent in workability because it uses a lock mechanism that can be swung 180 degrees and can be fixed by adjusting the angle in 12 steps and 15 degrees.
By attaching an extension to the end of the mini reverse gear ratchet body, it can also be used as an ultra-long ratchet, making it extremely easy to use even in narrow spaces or places where torque is required.
Align the dotted line part of the extension with the white dot of the ratchet head part and insert it to penetrate
It can also be used as a T-shaped handle.
As a normal extension / as a super long ratchet by connecting the extension / as a T-shaped handle that penetrates the extension
The flex mechanism is excellent in workability because it uses a lock mechanism that can be swung 180 degrees and can be fixed by adjusting the angle in 12 steps and 15 degrees.
By attaching an extension to the end of the mini reverse gear ratchet body, it can also be used as an ultra-long ratchet, making it extremely easy to use even in narrow spaces or places where torque is required.
Align the dotted line part of the extension with the white dot of the ratchet head part and insert it to penetrate
It can also be used as a T-shaped handle.
As a normal extension / as a super long ratchet by connecting the extension / as a T-shaped handle that penetrates the extension
Feature
Adopting a gear with 60 gears (feed angle 6 degrees), it rotates comfortably.The flex mechanism is excellent in workability because it uses a lock mechanism that can be swung 180 degrees and can be fixed by adjusting the angle in 12 steps and 15 degrees.
By attaching an extension to the end of the mini reverse gear ratchet body, it can also be used as an ultra-long ratchet, making it extremely easy to use even in narrow spaces or places where torque is required.
Align the dotted line part of the extension with the white dot of the ratchet head part and insert it to penetrate
It can also be used as a T-shaped handle.
Use
As a normal extension / as a super long ratchet by connecting the extension / as a T-shaped handle that penetrates the extensionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
