Wiha (Wiha/Noga) Needle Nose Pliers Precision ESD (Tang Jepit Lancip)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Dimension A (mm)12
Dimension B (mm)40
Dimension D (mm)7.5
Dimension F (mm)2
Overall Length (mm)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antistatic Beeha ESD tools discharge electrostatic energy at a constant rate, protecting electrical equipment from the risks of electrostatic discharge. Forged from carbon steel or chrome vanadium steel, it has the best technical properties. Since the head is mirror-polished with astringency, chrome fragments will not come off and damage electronic components.
Feature
Antistatic Beeha ESD tools discharge electrostatic energy at a constant rate, protecting electrical equipment from the risks of electrostatic discharge. Forged from carbon steel or chrome vanadium steel, it has the best technical properties. Since the head is mirror-polished with astringency, chrome fragments will not come off and damage electronic components.

Ulasan Produk

Tidak ada ulasan