Wiha (Wiha/Noga) ESD Pico Finish Hex Nut Precision Screwdriver

Sebelum PPN:
Rp709.900 - Rp769.900
Spesifikasi
Handle Width (mm)18
Overall Length (mm)160
Set ContentsSingle item
Shaft Length (mm)60
Tip Shapehexagonal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pico Finish Precision Screwdriver: The combination of a soft rubber-like material on the grip and a rotating cup provides the best performance for precision screw tightening. Antistatic Beeha ESD tools discharge electrostatic energy at a constant rate, protecting electrical equipment from the risks of electrostatic discharge. The surface low efficiency of the handle of the ESD tool is 10 6 -10 9 ohms.
Feature
Pico Finish Precision Screwdriver: The combination of a soft rubber-like material on the grip and a rotating cup provides the best performance for precision screw tightening. Antistatic Beeha ESD tools discharge electrostatic energy at a constant rate, protecting electrical equipment from the risks of electrostatic discharge. The surface low efficiency of the handle of the ESD tool is 10 6 -10 9 ohms.

Ulasan Produk

Tidak ada ulasan