Wiha (Wiha/Noga) ESD antistatic torque driver set 13-piece set 0.4-1.0Nm

Sebelum PPN:
Rp9.499.900
Spesifikasi
Set ContentsTorque Vario ESD Variable Driver + 0.4-1.0Nm + . Universal Bit Holder + . Torque Setter + . 10 Blades (Tip Size x Shaft Length (mm): -4.0 x 25, -4.5 x 25, PH0 x 25, PH1 x 25, PZ0 x 25, PZ1 x 25, T4 x 25, T5 x 25, T6 x 25, T8 x 25 + 1 each)
TypeTorque screwdriver, set product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antistatic Beeha ESD tools discharge electrostatic energy at a constant rate, protecting electrical equipment from the risks of electrostatic discharge. Torque Vario (Variable Torque Driver): Torque can be set continuously within a certain range. The number of the set torque is displayed in the small window of the handle part, and you can easily set the required handle value using the torque setter. When the tightening torque is achieved, there will be a clicking sound and the blade inside the driver will slip.
Feature
Antistatic Beeha ESD tools discharge electrostatic energy at a constant rate, protecting electrical equipment from the risks of electrostatic discharge. Torque Vario (Variable Torque Driver): Torque can be set continuously within a certain range. The number of the set torque is displayed in the small window of the handle part, and you can easily set the required handle value using the torque setter. When the tightening torque is achieved, there will be a clicking sound and the blade inside the driver will slip.

Ulasan Produk

Tidak ada ulasan