LOBSTER (Lobster/Shrimp Brand/Lobtex) Electric Drill Socket Strock 36 Special Set Product (9-Piece Set)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Case Dimensions (width x depth x height) (mm)275x130x45
Included AccessoriesExclusive resin case
Mass (g)1000
Overall Length (mm)100
Set ContentsDSX8S,10S,12S,13S,14S,17S,19S,21S,24S
Shank (mm)6.35
ShapeOpening: hexagon
Width Across Flats (mm)(DSX8S)8,(DSX10S)10,(DSX12S)12,(DSX13S)13,(DSX14S)14,(DSX17S)17,(DSX19S)19,(DSX21S)21,(DSX24S)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly durable socket compatible with 36V impact drivers.
A set of 9 that is convenient for construction sites, civil engineering work, scaffolding assembly, and dismantling.
By making the shaft longer than the conventional product, the load on the shaft is distributed. (Torsion effect)
Since it uses a highly durable special steel material, it also supports high power impact drivers!
The hexagonal shaft is press-fitted into the hexagonal hole, which is a surface contact design, so it is resistant to twisting and breaking, and has high torque transmission efficiency!
Industry-leading lightweight model!
It is a deep hole type and can be used even when the male screw has a long protrusion.
It comes in a special resin case, making it ideal for storage! It also helps prevent loss.
For attaching and detaching bolts and nuts in all construction works.
Compatible with 36V impact driver.
* Do not use for any purpose other than its intended purpose.
* Please wear protective goggles for safety when using.
* Please do not modify the product.
Warning
* Do not use for any purpose other than its intended purpose.
* Please wear protective goggles for safety when using.
* Please do not modify the product.
Feature
Highly durable socket compatible with 36V impact drivers.
A set of 9 that is convenient for construction sites, civil engineering work, scaffolding assembly, and dismantling.
By making the shaft longer than the conventional product, the load on the shaft is distributed. (Torsion effect)
Since it uses a highly durable special steel material, it also supports high power impact drivers!
The hexagonal shaft is press-fitted into the hexagonal hole, which is a surface contact design, so it is resistant to twisting and breaking, and has high torque transmission efficiency!
Industry-leading lightweight model!
It is a deep hole type and can be used even when the male screw has a long protrusion.
It comes in a special resin case, making it ideal for storage! It also helps prevent loss.
Use
For attaching and detaching bolts and nuts in all construction works.
Compatible with 36V impact driver.

Ulasan Produk

Tidak ada ulasan