Spesifikasi
| Overall Length (mm) | About 180 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Penetration force that can cut deeply at once! Electric work chisel N type! / Cutting force that can cut widely at once! Electric work chisel S type!]
Easy work with a tough 6mm thick blade!
Compact size with a total length of 180 mm!
A flea type that can be used by hitting it through. You can hit two places, the blade part and the handle butt part!
It can also be used to peel cables.
With fall prevention cord mounting hole.
Ideal for rough work such as grooving wood and cutting light ceiling materials.
Also, for opening work of downlights, boxes, etc.
* For safety, be sure to wear protective goggles. The hit may cause the main body and work piece to scatter.
* This product is a non-insulated tool. Since there is a risk of electric shock, it cannot be used in places where electricity is flowing or in places where there is a risk of contact with electrical wiring.
Easy work with a tough 6mm thick blade!
Compact size with a total length of 180 mm!
A flea type that can be used by hitting it through. You can hit two places, the blade part and the handle butt part!
It can also be used to peel cables.
With fall prevention cord mounting hole.
Ideal for rough work such as grooving wood and cutting light ceiling materials.
Also, for opening work of downlights, boxes, etc.
* For safety, be sure to wear protective goggles. The hit may cause the main body and work piece to scatter.
* This product is a non-insulated tool. Since there is a risk of electric shock, it cannot be used in places where electricity is flowing or in places where there is a risk of contact with electrical wiring.
Warning
* For safety, be sure to wear protective goggles. The hit may cause the main body and work piece to scatter.* This product is a non-insulated tool. Since there is a risk of electric shock, it cannot be used in places where electricity is flowing or in places where there is a risk of contact with electrical wiring.
Feature
[Penetration force that can cut deeply at once! Electric work chisel N type! / Cutting force that can cut widely at once! Electric work chisel S type!]Easy work with a tough 6mm thick blade!
Compact size with a total length of 180 mm!
A flea type that can be used by hitting it through. You can hit two places, the blade part and the handle butt part!
It can also be used to peel cables.
With fall prevention cord mounting hole.
Use
Ideal for rough work such as grooving wood and cutting light ceiling materials.Also, for opening work of downlights, boxes, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
