Wiha (Wiha/Noga) Driver handle with magnetizer (for 6mm shaft)

Sebelum PPN:
Rp409.900
Spesifikasi
Handle Length (mm)110
Handle Width (mm)33
Set ContentsSingle item

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is a magnetizer inside the handle. Holds the replacement driver blade for System 6. The surface of the handle has some soft grip specifications.
Feature
There is a magnetizer inside the handle. Holds the replacement driver blade for System 6. The surface of the handle has some soft grip specifications.

Ulasan Produk

Tidak ada ulasan