Pro-Auto Digital torque wrench wiring terminal set 12PC.

Sebelum PPN:
Rp6.299.900
Spesifikasi
Mass (kg)1.8
Minimum Scale (Nm)0.01
Overall Length (mm)230
Set ContentsSocket contents (mm): 13/17/19, Deep socket contents (mm): 13/17/19, Driver socket contents (+): No.3, Hexagon socket contents (mm): 6/8, Extension bar contents (mm): 75, socket holder, digital torque wrench: WP3-060BN
Square Drive (mm)9.5
Torque Adjustment Range (N m)3~60
Trusco Part No.226-1585

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of digital torque wrenches ideal for tightening wiring terminals.
For tightening wiring terminals
Feature
A set of digital torque wrenches ideal for tightening wiring terminals.
Use
For tightening wiring terminals

Ulasan Produk

Tidak ada ulasan