MCC Corner Wrench Aluminum Coating (Kunci Pipa)

Sebelum PPN:
Rp1.599.900 - Rp6.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fine tooth shape minimizes scratches on the cladding tube. No need for troublesome post-processing.
This model is for polyethylene-coated steel pipes and ENBI-coated steel pipes.
The difference in the direction of the handle is effective not only for normal work but also for narrow work such as in grooves, near walls, and ceilings.
Despite the strength equivalent to JIS strong class (pipe wrench)
By adopting a forged aluminum handle, we have succeeded in reducing the weight by 35% or more compared to the conventional product.
Uses a forged aluminum handle.
* Cannot be used for galvanized steel pipes (white pipes).
* [Allowable slipping torque of coating] is the torque that allows you to work without slipping teeth when tightening the cladding pipe of [Applicable pipe nominal size].
* [Allowable slipping torque of coating] varies depending on the surface temperature of the pipe and the condition of the pipe and wrench.
Warning
* Cannot be used for galvanized steel pipes (white pipes).
* [Allowable slipping torque of coating] is the torque that allows you to work without slipping teeth when tightening the cladding pipe of [Applicable pipe nominal size].
* [Allowable slipping torque of coating] varies depending on the surface temperature of the pipe and the condition of the pipe and wrench.
Feature
The fine tooth shape minimizes scratches on the cladding tube. No need for troublesome post-processing.
This model is for polyethylene-coated steel pipes and ENBI-coated steel pipes.
The difference in the direction of the handle is effective not only for normal work but also for narrow work such as in grooves, near walls, and ceilings.
Despite the strength equivalent to JIS strong class (pipe wrench)
By adopting a forged aluminum handle, we have succeeded in reducing the weight by 35% or more compared to the conventional product.
Uses a forged aluminum handle.

Ulasan Produk

Tidak ada ulasan