KTC Combination socket set case for impact

Sebelum PPN:
Rp1.799.900
Spesifikasi
Depth (mm)165
External Dimensions (Width x Depth x Height) (mm)310x165x70
External Dimensions / Height (mm)70
External Dimensions / Width (mm)310
Inner Dimensions, Width W x Depth D x Height H (mm)300x140x70
Mass (kg)1.2
TypeWithout pan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
19.0sq. Combination socket set for impact wrench ATBP611TP and 25.4sq. Combination socket set for impact wrench ATBP811TP is a single-sided metal case used.
You can manage standard size sockets used for undercarriage work of medium and large vehicles.
Feature
19.0sq. Combination socket set for impact wrench ATBP611TP and 25.4sq. Combination socket set for impact wrench ATBP811TP is a single-sided metal case used.
You can manage standard size sockets used for undercarriage work of medium and large vehicles.

Ulasan Produk

Tidak ada ulasan