SK (Niigata Seiki) clamp type miter box

Sebelum PPN:
Rp419.900
Spesifikasi
Mass of Main Unit (g)510
MaterialABS
Maximum Machining Width (mm)100
Offset Angle (°)Groove: 22.5, 45, 90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
22.5°, 45°, and 90° grooves allow accurate cutting with a hand saw. It is a clamp type that can fix the workpiece with 4 clamps. Comes with a screw hole that can be firmly fixed to a workbench, etc. Since it is made of plastic, it is hard to damage the knife.
For hand saw cutting guide
Feature
22.5°, 45°, and 90° grooves allow accurate cutting with a hand saw. It is a clamp type that can fix the workpiece with 4 clamps. Comes with a screw hole that can be firmly fixed to a workbench, etc. Since it is made of plastic, it is hard to damage the knife.
Use
For hand saw cutting guide

Ulasan Produk

Tidak ada ulasan