DOGYU Hammer Carbide crowbar punch with 1 location 24mm (Martil / Palu)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Opening Diameter (mm)24x24
Overall Length (mm)325
Total Head Length (mm)138
Total Mass (g)570

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This hammer is hard to break, has good neck stability, and can be used for a long time.
Hammer with carbide.
Feature
This hammer is hard to break, has good neck stability, and can be used for a long time.

Specification : 24mm
Use
Hammer with carbide.

Ulasan Produk

Tidak ada ulasan