DOGYU Carabiner hook compatible hammer (Martil / Palu)

Sebelum PPN:
Rp809.900 - Rp909.900
Spesifikasi
Dimensions (mm)315

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-touch attachment to carabiner.
Wide carabiner mounting hole (inner diameter W35 x H15mm)
Penetration type with wide contact area between handle hole and pipe.
Improved workability on site.
Hammer compatible with carabiner hooks.
Feature
One-touch attachment to carabiner.
Wide carabiner mounting hole (inner diameter W35 x H15mm)
Penetration type with wide contact area between handle hole and pipe.
Improved workability on site.

Specification : Carabiner installation width (mm): 35 x 15
Use
Hammer compatible with carabiner hooks.

Ulasan Produk

Tidak ada ulasan