DOGYU Hammer Carabiner hook compatible (Martil / Palu)

Sebelum PPN:
Rp549.900 - Rp589.900
Spesifikasi
Head Diameter (mm)29
Main applicationTemporary frame work
Mounting Hole Diameter (mm)[Carabiner] 14
Suitable Model[Togyu Sangyo Tool Hook] F-50/F-50B/F-50W/F-51/F-52/F-68 (L size carabiner only)/F-78 (L size carabiner only) )/F-88/FM-49/FM-50/FM-52 FS-2/FS-3/FS-4
Total Head Length (mm)About 134
TypeTemporary frame hammer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-touch installation on the carabiner! Improved on-site workability!
A hanging bracket for attaching the fall prevention cord has arrived!
【installation method】
Hook the hole of the "carabiner hook compatible hammer" while pushing it into the lever of the tool hook.
[How to remove]
"Push the carabiner hook compatible hammer inward and slide it upward to remove it from the tool hook.
For temporary frame work.
Feature
One-touch installation on the carabiner! Improved on-site workability!
A hanging bracket for attaching the fall prevention cord has arrived!
【installation method】
Hook the hole of the "carabiner hook compatible hammer" while pushing it into the lever of the tool hook.
[How to remove]
"Push the carabiner hook compatible hammer inward and slide it upward to remove it from the tool hook.

Specification : 375 Medium / No slip
Use
For temporary frame work.

Ulasan Produk

Tidak ada ulasan