Wiha (Wiha/Noga) Cable Cutter Classic Type

Sebelum PPN:
Rp819.900
Spesifikasi
Cutting Diameter (mm)Up to 12
Overall Length (mm)170
Range to Use (mm)Up to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a sickle-shaped cutting edge to prevent the cable from slipping when cutting. With opening spring and lock mechanism. The 170mm type can be used for copper and aluminum cables up to Φ12mm (up to 40mm2), and the 230mm type can be used for copper and aluminum cables up to Φ18mm (up to 60mm2). Not suitable for steel cables and wires.
Feature
It has a sickle-shaped cutting edge to prevent the cable from slipping when cutting. With opening spring and lock mechanism. The 170mm type can be used for copper and aluminum cables up to Φ12mm (up to 40mm2), and the 230mm type can be used for copper and aluminum cables up to Φ18mm (up to 60mm2). Not suitable for steel cables and wires.

Ulasan Produk

Tidak ada ulasan