LOBSTER (Lobster/Shrimp Brand/Lobtex) B-Type C Clamp Standard (B-A)
#Grup produk P113844562
Spesifikasi
| Angle of Flexible Head (°) | 15 |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The plate can be replaced without special tools! The forging, machining, and heat treatment that determine the performance of the mantis shrimp vise are backed up by in-house technology, so you can use it with peace of mind for a long time. High-precision square screw with little backlash and smooth opening and closing. Swing angle of the plate is 15 degrees. Firmly fixed by pressing the base material with its surface. If the plate part comes off, it can be repaired more economically than replacing the main unit.
*Do not use it as a hanging tool. * Do not connect to scaffolding, etc., or attach it to something and use it as a scaffolding. *Tighten securely. *Do not give impact by hitting with a hammer, etc. *Do not add pipes, etc. *Take particular care when tightening tapered or sloped workpieces as they are slippery.
*Do not use it as a hanging tool. * Do not connect to scaffolding, etc., or attach it to something and use it as a scaffolding. *Tighten securely. *Do not give impact by hitting with a hammer, etc. *Do not add pipes, etc. *Take particular care when tightening tapered or sloped workpieces as they are slippery.
Warning
*Do not use it as a hanging tool. * Do not connect to scaffolding, etc., or attach it to something and use it as a scaffolding. *Tighten securely. *Do not give impact by hitting with a hammer, etc. *Do not add pipes, etc. *Take particular care when tightening tapered or sloped workpieces as they are slippery.Feature
The plate can be replaced without special tools! The forging, machining, and heat treatment that determine the performance of the mantis shrimp vise are backed up by in-house technology, so you can use it with peace of mind for a long time. High-precision square screw with little backlash and smooth opening and closing. Swing angle of the plate is 15 degrees. Firmly fixed by pressing the base material with its surface. If the plate part comes off, it can be repaired more economically than replacing the main unit.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20B-Type%20C%20Clamp%20Standard%20(B-A)/fmP113844562-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
